Shop COVERKING

Seat Covers in Neosupreme for 20152019 Ford Transit, CSCPD34FD10047

  • Mfr # CSCPD34FD10047

  • Zoro # G400330407


product price: 
$
299.99
/ea
Free Shipping & Returns

Key Features

Style
Neosupreme
Seat Position
Middle
For Use With
For 2015 To 2019 Ford Transit
Family Code
FD10047
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CSCPD34FD10047
Zoro #
G400330407
UPC #
-
Country of Origin
United States
Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Digital Camo Jungle Solid
Seat Position
Middle
For Use With
For 2015 To 2019 Ford Transit
Family Code
FD10047

Description

Seat Covers in Neosupreme for 2015-2019 Ford Transit - (M), 15 SEATER, 2nd Row, solid bottom, 3 split backrests, 3 headrests, 1 armrest

Ratings & reviews