Shop COVERKING
See all product information
Create Account
Seat Covers in Neosupreme for 20152019 Subaru, CSC2MO09SU9407
Mfr # CSC2MO09SU9407
Zoro # G300153700
product price:Â
$
299.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Rear
For Use With
For 2015 To 2019 Subaru Legacy/Outback (Not Sport) Wgn
Family Code
SU9407
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSC2MO09SU9407
- Zoro #
- G300153700
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Color
- Camo Mossy Oak Break Up Winter Print with Black Sides
- Seat Position
- Rear
- For Use With
- For 2015 To 2019 Subaru Legacy/Outback (Not Sport) Wgn
- Family Code
- SU9407
Description
Seat Covers in Neosupreme for 2015-2019 Subaru Legacy/Outback (Not Sport) Wgn - (R), Pzev, 60/40 Split, Solid Btm, w/3 rmv hdrst, w/blt-in 60 arm, 40 on dr, Not for Heated Seats