Shop COVERKING
See all product information
Create Account
Seat Covers in Neosupreme for 20152020 BMW i8 F, CSCPD38BM9652
Mfr # CSCPD38BM9652
Zoro # G000330050
product price:Â
$
299.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Front
For Use With
For 2015 To 2020 BMW i8
Family Code
BM9652
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSCPD38BM9652
- Zoro #
- G000330050
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Seat Position
- Front
- Color
- Digital Camo Pink Solid
- For Use With
- For 2015 To 2020 BMW i8
- Family Code
- BM9652
Description
Seat Covers in Neosupreme for 2015-2020 BMW i8 - (F), 50/50 bucket, w/power seat, w/side airbag
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov