Shop COVERKING
See all product information
Create Account
Seat Covers in Neosupreme for 20152020 Cadillac, CSC2RT03CD9323
Mfr # CSC2RT03CD9323
Zoro # G700176941
product price:Â
$
299.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Front
For Use With
For 2015 To 2020 Cadillac Escalade Base
Family Code
CD9323
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSC2RT03CD9323
- Zoro #
- G700176941
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Seat Position
- Front
- For Use With
- For 2015 To 2020 Cadillac Escalade Base
- Color
- Camo Realtree AP with Black sides
- Family Code
- CD9323
Description
Seat Covers in Neosupreme for 2015-2020 Cadillac Escalade Base - (F), 50/50 bucket, w/removable headrest, w/side airbag, w/power driver & passenger seat