Shop COVERKING

Seat Covers in Neosupreme for 20152020 Cadillac, CSCKT12CD9323

  • Mfr # CSCKT12CD9323

  • Zoro # G200256853


product price: 
$
379.99
/ea
Free Shipping & Returns

Key Features

Style
Neosupreme
Seat Position
Front
For Use With
For 2015 To 2020 Cadillac Escalade Base
Family Code
CD9323
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CSCKT12CD9323
Zoro #
G200256853
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Seat Position
Front
For Use With
For 2015 To 2020 Cadillac Escalade Base
Color
Kryptek Camo Yeti Solid
Family Code
CD9323

Description

Seat Covers in Neosupreme for 2015-2020 Cadillac Escalade Base - (F), 50/50 bucket, w/removable headrest, w/side airbag, w/power driver & passenger seat

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews