Seat Covers in Neosupreme for 20152020 Ford Trk, CSC2KT12FD9949
- Mfr # CSC2KT12FD9949
- Zoro # G200215447
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Rear
For Use With
For 2015 To 2020 Ford Trk F-150/250/350 NO SuperDuty
Family Code
FD9949
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSC2KT12FD9949
- Zoro #
- G200215447
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Seat Position
- Rear
- For Use With
- For 2015 To 2020 Ford Trk F-150/250/350 NO SuperDuty
- Color
- Kryptek Camo Yeti With Black Sides
- Family Code
- FD9949
Description
Seat Covers in Neosupreme for 2015-2020 Ford Trk F-150/250/350 NO SuperDuty - (R), 60/40 (Super Crew), w/60 on driver side, w/3 rmv hdrst, w/built-in 60 armest, w/seatbelt airbag
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.