Shop COVERKING
See all product information
Create Account
Seat Covers in Neosupreme for 20152020 Ford Trk, CSC2PD32FD9949
Mfr # CSC2PD32FD9949
Zoro # G700141215
product price:Â
$
299.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Rear
For Use With
For 2015 To 2020 Ford Trk F-150/250/350 NO SuperDuty
Family Code
FD9949
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSC2PD32FD9949
- Zoro #
- G700141215
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Seat Position
- Rear
- For Use With
- For 2015 To 2020 Ford Trk F-150/250/350 NO SuperDuty
- Color
- Digital Camo Urban with Black Sides
- Family Code
- FD9949
Description
Seat Covers in Neosupreme for 2015-2020 Ford Trk F-150/250/350 NO SuperDuty - (R), 60/40 (Super Crew), w/60 on driver side, w/3 rmv hdrst, w/built-in 60 armest, w/seatbelt airbag