Shop COVERKING
See all product information
Create Account
Seat Covers in Neosupreme for 20152020 GMC Yukon XL, CSC2KT12GM9596
Mfr # CSC2KT12GM9596
Zoro # G800126570
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Middle
For Use With
For 2015 To 2020 GMC Yukon XL
Family Code
GM9596
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSC2KT12GM9596
- Zoro #
- G800126570
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Color
- Kryptek Camo Yeti With Black Sides
- Seat Position
- Middle
- For Use With
- For 2015 To 2020 GMC Yukon XL
- Family Code
- GM9596
Description
Seat Covers in Neosupreme for 2015-2020 GMC Yukon XL - (M), 60/40 Split Bench, w/2 adjustable & non-remov hdrst, w/Built-in 60 armrest (60 on driver side)
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov