Shop COVERKING

Seat Covers in Neosupreme for 20152020 GMC Yukon XL, CSC2PD34GM9733

  • Mfr # CSC2PD34GM9733

  • Zoro # G100181743


product price: 
$
299.99
/ea
Free Shipping & Returns

Key Features

Style
Neosupreme
Seat Position
Rear
For Use With
For 2015 To 2020 GMC Yukon XL
Family Code
GM9733
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CSC2PD34GM9733
Zoro #
G100181743
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Seat Position
Rear
For Use With
For 2015 To 2020 GMC Yukon XL
Color
Digital Camo Jungle with Black Sides
Family Code
GM9733

Description

Seat Covers in Neosupreme for 2015-2020 GMC Yukon XL - (R), 60/40 Split Bench, w/manual recline seat, w/2 removable headrests

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews