Shop COVERKING

Seat Covers in Neosupreme for 20152020 Kia Sedona, CSC2MO12KI9511

  • Mfr # CSC2MO12KI9511
  • Zoro # G500163936

product price: 
$
299.99
/ea
Free Shipping & Returns

Key Features

Style
Neosupreme
Seat Position
Middle
For Use With
For 2015 To 2020 Kia Sedona
Family Code
KI9511
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CSC2MO12KI9511
Zoro #
G500163936
UPC #
-
Country of Origin
United States
Item
Car Seat Cover - Cover King
Style
Neosupreme
Seat Position
Middle
Color
Camo Mossy Oak Eclipse with Black sides
For Use With
For 2015 To 2020 Kia Sedona
Family Code
KI9511

Description

Seat Covers in Neosupreme for 2015-2020 Kia Sedona - (M), 40/20/40 Bucket, w/3 rmv hdrst, w/1 outer armrest per 40-portion seat, w/o Seat Recliner

Ratings & reviews