Shop COVERKING
See all product information
Create Account
Seat Covers in Neosupreme for 20152020 Kia Sedona, CSC2PD38KI9474
- Mfr # CSC2PD38KI9474
- Zoro # G300186654
product price:Â
$
299.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Middle
For Use With
For 2015 To 2020 Kia Sedona
Family Code
KI9474
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSC2PD38KI9474
- Zoro #
- G300186654
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Color
- Digital Camo Pink with Black Sides
- Seat Position
- Middle
- For Use With
- For 2015 To 2020 Kia Sedona
- Family Code
- KI9474
Description
Seat Covers in Neosupreme for 2015-2020 Kia Sedona - (M), 50/50 bucket, w/none removable headrest, w/2 armrests per seat, without Seat Recliner
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov