Shop COVERKING
See all product information
Create Account
Seat Covers in Neosupreme for 20152020 Kia Sedona, CSCRT08KI9473
Mfr # CSCRT08KI9473
Zoro # G500336163
product price:Â
$
299.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Front
For Use With
For 2015 To 2020 Kia Sedona
Family Code
KI9473
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCRT08KI9473
- Zoro #
- G500336163
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Seat Position
- Front
- For Use With
- For 2015 To 2020 Kia Sedona
- Color
- Camo Realtree Max-1
- Family Code
- KI9473
Description
Seat Covers in Neosupreme for 2015-2020 Kia Sedona - (F), 50/50 bkt, w/rmv hdrst, w/side airbag, w/pwr dr & man pas, no rear seat entertainment system
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.