Shop COVERKING
See all product information
Create Account
Seat Covers in Neosupreme for 20152020 Subaru, CSCPD36SU9415
Mfr # CSCPD36SU9415
Zoro # G400321528
product price:Â
$
299.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Front
For Use With
For 2015 To 2020 Subaru Impreza/WRX Sedan
Family Code
SU9415
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCPD36SU9415
- Zoro #
- G400321528
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Color
- Digital Camo Sand Solid
- Seat Position
- Front
- For Use With
- For 2015 To 2020 Subaru Impreza/WRX Sedan
- Family Code
- SU9415
Description
Seat Covers in Neosupreme for 2015-2020 Subaru Impreza/WRX Sedan - (F), WRX STi ONLY, 50/50 bucket, w/remov hdrst, w/side airbag, w/man dr & pass seat, NOT FOR RECARO