Shop COVERKING

Seat Covers in Neosupreme for 20152020 Subaru, CSCPD36SU9417

  • Mfr # CSCPD36SU9417

  • Zoro # G400321443


product price: 
$
299.99
/ea
Free Shipping & Returns

Key Features

Style
Neosupreme
Seat Position
Rear
For Use With
For 2015 To 2020 Subaru Impreza/WRX Sedan
Family Code
SU9417
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CSCPD36SU9417
Zoro #
G400321443
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Digital Camo Sand Solid
Seat Position
Rear
For Use With
For 2015 To 2020 Subaru Impreza/WRX Sedan
Family Code
SU9417

Description

Seat Covers in Neosupreme for 2015-2020 Subaru Impreza/WRX Sedan - (R), WRX STi ONLY, 60/40 Split Bench, Solid Bottom, w/3 remov headrests, w/o armrest, 40 on dr side

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews