Shop COVERKING
See all product information
Create Account
Seat Covers in Neosupreme for 20152020 Subaru, CSCRT07SU9416
- Mfr # CSCRT07SU9416
- Zoro # G400336720
product price:Â
$
299.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Rear
For Use With
For 2015 To 2020 Subaru Impreza/WRX Sedan
Family Code
SU9416
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCRT07SU9416
- Zoro #
- G400336720
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Color
- Camo Realtree P Pink
- Seat Position
- Rear
- For Use With
- For 2015 To 2020 Subaru Impreza/WRX Sedan
- Family Code
- SU9416
Description
Seat Covers in Neosupreme for 2015-2020 Subaru Impreza/WRX Sedan - (R), WRX ONLY, 60/40 Split Bench, Solid Bottom, w/3 remov headrests, w/o armrest, 40 on dr side