Shop COVERKING
See all product information
Create Account
Seat Covers in Neosupreme for 20152020 Volkswagen, CSC2KT13VW9741
- Mfr # CSC2KT13VW9741
- Zoro # G500128911
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Rear
For Use With
For 2015 To 2020 Volkswagen e-Golf
Family Code
VW9741
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSC2KT13VW9741
- Zoro #
- G500128911
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Color
- Kryptek Camo Altitude With Black Sides
- Seat Position
- Rear
- For Use With
- For 2015 To 2020 Volkswagen e-Golf
- Family Code
- VW9741
Description
Seat Covers in Neosupreme for 2015-2020 Volkswagen e-Golf - (R), 60/40 Split, Solid Btm, w/2 tall out hdrst & 1 short cntr hdrst, w/blt-in arm, 60 on pass side
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.