Shop COVERKING

Seat Covers in Neosupreme for 20152020 Volkswagen, CSC2PD38VW9740

  • Mfr # CSC2PD38VW9740
  • Zoro # G300176778

product price: 
$
299.99
/ea
Free Shipping & Returns

Key Features

Style
Neosupreme
Seat Position
Front
For Use With
For 2015 To 2020 Volkswagen e-Golf
Family Code
VW9740
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CSC2PD38VW9740
Zoro #
G300176778
UPC #
-
Country of Origin
United States
Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Digital Camo Pink with Black Sides
Seat Position
Front
For Use With
For 2015 To 2020 Volkswagen e-Golf
Family Code
VW9740

Description

Seat Covers in Neosupreme for 2015-2020 Volkswagen e-Golf - (F), 50/50 bucket, w/adj non-remov hdrst, w/pwr dr & pas st, w/outer manual lumbar bkrst on dr & pas

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.