Shop COVERKING
See all product information
Create Account
Seat Covers in Neosupreme for 20152020 Volkswagen, CSC2RT05VW9740
Mfr # CSC2RT05VW9740
Zoro # G600234758
product price:Â
$
299.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Front
For Use With
For 2015 To 2020 Volkswagen e-Golf
Family Code
VW9740
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSC2RT05VW9740
- Zoro #
- G600234758
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Seat Position
- Front
- Color
- Camo Realtree XTRA with Black Sides
- For Use With
- For 2015 To 2020 Volkswagen e-Golf
- Family Code
- VW9740
Description
Seat Covers in Neosupreme for 2015-2020 Volkswagen e-Golf - (F), 50/50 bucket, w/adj non-remov hdrst, w/pwr dr & pas st, w/outer manual lumbar bkrst on dr & pas