Shop COVERKING
See all product information
Create Account
Seat Covers in Neosupreme for 20152020 Volkswagen, CSCRT06VW9741
Mfr # CSCRT06VW9741
Zoro # G400334771
product price:Â
$
299.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Rear
For Use With
For 2015 To 2020 Volkswagen e-Golf
Family Code
VW9741
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCRT06VW9741
- Zoro #
- G400334771
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Color
- Camo Realtree Max-5
- Seat Position
- Rear
- For Use With
- For 2015 To 2020 Volkswagen e-Golf
- Family Code
- VW9741
Description
Seat Covers in Neosupreme for 2015-2020 Volkswagen e-Golf - (R), 60/40 Split, Solid Btm, w/2 tall out hdrst & 1 short cntr hdrst, w/blt-in arm, 60 on pass side