Shop COVERKING
See all product information
Create Account
Seat Covers in Neosupreme for 20152020 Volkswagen Golf, CSCMO08VW9412
Mfr # CSCMO08VW9412
Zoro # G400303432
product price:Â
$
299.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Rear
For Use With
For 2015 To 2020 Volkswagen Golf / GTI / Golf R
Family Code
VW9412
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSCMO08VW9412
- Zoro #
- G400303432
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Color
- Camo Mossy Oak Brush Solid
- Seat Position
- Rear
- For Use With
- For 2015 To 2020 Volkswagen Golf / GTI / Golf R
- Family Code
- VW9412
Description
Seat Covers in Neosupreme for 2015-2020 Volkswagen Golf / GTI / Golf R - (R), Golf Sportwagen, 60/40 Split, Solid Bottom, w/3 rmv hdrst, w/built-in 60 armrest
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov