Shop COVERKING

Seat Covers in Neosupreme for 20152021 Chevrolet, CSC2KT15CH10129

  • Mfr # CSC2KT15CH10129

  • Zoro # G000129425


product price: 
$
329.99
/ea
Free Shipping & Returns

Key Features

Style
Neosupreme
Seat Position
Rear
For Use With
For 2015 To 2021 Chevrolet Colorado
Family Code
CH10129
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CSC2KT15CH10129
Zoro #
G000129425
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Seat Position
Rear
For Use With
For 2015 To 2021 Chevrolet Colorado
Color
Kryptek Camo Neptune With Black Sides
Family Code
CH10129

Description

Seat Covers in Neosupreme for 2015-2021 Chevrolet Colorado - (R), 60/40 Split, 60 on driver side, w/remove headdrest, without armrest, CREW CAB ONLY

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews