Shop COVERKING

Seat Covers in Neosupreme for 20152021 Chevrolet, CSC2PD38CH10166

  • Mfr # CSC2PD38CH10166
  • Zoro # G700186803

product price: 
$
299.99
/ea
Free Shipping & Returns

Key Features

Style
Neosupreme
Seat Position
Rear
For Use With
For 2015 To 2021 Chevrolet Colorado
Family Code
CH10166
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CSC2PD38CH10166
Zoro #
G700186803
UPC #
-
Country of Origin
United States
Item
Car Seat Cover - Cover King
Style
Neosupreme
Seat Position
Rear
For Use With
For 2015 To 2021 Chevrolet Colorado
Color
Digital Camo Pink with Black Sides
Family Code
CH10166

Description

Seat Covers in Neosupreme for 2015-2021 Chevrolet Colorado - (R), 50/50, w/2 removable headrests, Jumper Seat, Extended Cab Only

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.