Shop COVERKING
See all product information
Create Account
Seat Covers in Neosupreme for 20152021 GMC Canyon, CSCMO06GM9771
Mfr # CSCMO06GM9771
Zoro # G000302583
product price:Â
$
299.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Rear
For Use With
For 2015 To 2021 GMC Canyon
Family Code
GM9771
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCMO06GM9771
- Zoro #
- G000302583
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Seat Position
- Rear
- For Use With
- For 2015 To 2021 GMC Canyon
- Color
- Camo Mossy Oak Bottomland Solid
- Family Code
- GM9771
Description
Seat Covers in Neosupreme for 2015-2021 GMC Canyon - (R), 50/50, w/2 removable headrests, Jumper Seat, Extended Cab Only