Shop COVERKING

Seat Covers in Neosupreme for 20152021 Jeep Renegade, CSC2A5JP9482

  • Mfr # CSC2A5JP9482

  • Zoro # G200092925


product price: 
$
209.99
/ea
Free Shipping & Returns

Key Features

Style
Neosupreme
Seat Position
Front
For Use With
For 2015 To 2021 Jeep Renegade
Family Code
JP9482
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CSC2A5JP9482
Zoro #
G200092925
UPC #
-
Country of Origin
United States
Item
Car Seat Cover - Cover King
Style
Neosupreme
Seat Position
Front
For Use With
For 2015 To 2021 Jeep Renegade
Color
Tan with Black sides
Family Code
JP9482

Description

Seat Covers in Neosupreme for 2015-2021 Jeep Renegade - (F), 50/50 bucket, w/removable headrest, w/side airbag, w/power driver & manual passenger seat

Ratings & reviews