Shop COVERKING
See all product information
Create Account
Seat Covers in Neosupreme for 20152021 Lexus NX F, CSC2A1LX9441
Mfr # CSC2A1LX9441
Zoro # G600092341
product price:Â
$
209.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Front
For Use With
For 2015 To 2021 Lexus NX
Family Code
LX9441
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSC2A1LX9441
- Zoro #
- G600092341
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Seat Position
- Front
- Color
- Black
- For Use With
- For 2015 To 2021 Lexus NX
- Family Code
- LX9441
Description
Seat Covers in Neosupreme for 2015-2021 Lexus NX - (F), 50/50 bucket, w/removable headrest, w/side airbag, w/power dr & pass seat, Not for sport seat
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.