Shop COVERKING

Seat Covers in Neosupreme for 20152021 Lexus NX F, CSC2KT15LX9441

  • Mfr # CSC2KT15LX9441
  • Zoro # G800132366

product price: 
$
329.99
/ea
Free Shipping & Returns

Key Features

Style
Neosupreme
Seat Position
Front
For Use With
For 2015 To 2021 Lexus NX
Family Code
LX9441
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CSC2KT15LX9441
Zoro #
G800132366
UPC #
-
Country of Origin
United States
Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Kryptek Camo Neptune With Black Sides
Seat Position
Front
For Use With
For 2015 To 2021 Lexus NX
Family Code
LX9441

Description

Seat Covers in Neosupreme for 2015-2021 Lexus NX - (F), 50/50 bucket, w/removable headrest, w/side airbag, w/power dr & pass seat, Not for sport seat

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.