Shop COVERKING
See all product information
Create Account
Seat Covers in Neosupreme for 20152021 Lexus NX R, CSC2A5LX9442
Mfr # CSC2A5LX9442
Zoro # G000100288
product price:Â
$
209.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Rear
For Use With
For 2015 To 2021 Lexus NX
Family Code
LX9442
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSC2A5LX9442
- Zoro #
- G000100288
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Seat Position
- Rear
- Color
- Tan with Black sides
- For Use With
- For 2015 To 2021 Lexus NX
- Family Code
- LX9442
Description
Seat Covers in Neosupreme for 2015-2021 Lexus NX - (R), 60/40 Split Back (w/60 on driver side), Solid Bottom, w/built-in armrest, w/3 remov headrests