Shop COVERKING

Seat Covers in Neosupreme for 20152021 Lexus NX R, CSCRT07LX9442

  • Mfr # CSCRT07LX9442
  • Zoro # G400333064

product price: 
$
299.99
/ea
Free Shipping & Returns

Key Features

Style
Neosupreme
Seat Position
Rear
For Use With
For 2015 To 2021 Lexus NX
Family Code
LX9442
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CSCRT07LX9442
Zoro #
G400333064
UPC #
-
Country of Origin
United States
Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Camo Realtree P Pink
Seat Position
Rear
For Use With
For 2015 To 2021 Lexus NX
Family Code
LX9442

Description

Seat Covers in Neosupreme for 2015-2021 Lexus NX - (R), 60/40 Split Back (w/60 on driver side), Solid Bottom, w/built-in armrest, w/3 remov headrests

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.