Shop COVERKING
See all product information
Create Account
Seat Covers in Neosupreme for 20162016 Chevrolet Cruze, CSC2A1CH9936
Mfr # CSC2A1CH9936
Zoro # G700105736
product price:Â
$
209.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
For Use With
For 2016 To 2016 Chevrolet Cruze
Family Code
CH9936
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSC2A1CH9936
- Zoro #
- G700105736
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- For Use With
- For 2016 To 2016 Chevrolet Cruze
- Color
- Black
- Family Code
- CH9936
Description
Seat Covers in Neosupreme for 2016-2016 Chevrolet Cruze - (R), OLD BODY CRUZE LIMIT MDL ONLY, 40/60 Split, Sld Btm, w/armrst, w/2 rmv hdrst, w/st-mnt sd airbg
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov