Shop COVERKING
See all product information
Create Account
Seat Covers in Neosupreme for 20162016 Scion iM R, CSCPD36SN9241
- Mfr # CSCPD36SN9241
- Zoro # G500319739
product price:Â
$
299.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Rear
For Use With
For 2016 To 2016 Scion iM
Family Code
SN9241
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCPD36SN9241
- Zoro #
- G500319739
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Seat Position
- Rear
- Color
- Digital Camo Sand Solid
- For Use With
- For 2016 To 2016 Scion iM
- Family Code
- SN9241
Description
Seat Covers in Neosupreme for 2016-2016 Scion iM - (R), 40/60 Split Bench, Solid Bottom, w/3 remov headrests, w/built-in 60 armrest, 60 on pass side
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.