Shop COVERKING

Seat Covers in Neosupreme for 20162017 Chevrolet, CSCRT05CH10066

  • Mfr # CSCRT05CH10066

  • Zoro # G500332202


product price: 
$
299.99
/ea
Free Shipping & Returns

Key Features

Style
Neosupreme
Seat Position
Front
For Use With
For 2016 To 2017 Chevrolet Express 1500/2500/3500
Family Code
CH10066
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CSCRT05CH10066
Zoro #
G500332202
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Seat Position
Front
For Use With
For 2016 To 2017 Chevrolet Express 1500/2500/3500
Color
Camo Realtree XTRA Solid
Family Code
CH10066

Description

Seat Covers in Neosupreme for 2016-2017 Chevrolet Express 1500/2500/3500 - (F), 50/50 bkt, w/blt-in hdrst, w/1 armrest per st, w/st-mnt sd airbag, Full Size, NOT FOR CUTAWAY

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews