Shop COVERKING
See all product information
Create Account
Seat Covers in Neosupreme for 20162019 BMW X1 R, CSC2KT17BM9477
Mfr # CSC2KT17BM9477
Zoro # G800210729
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Rear
For Use With
For 2016 To 2019 BMW X1
Family Code
BM9477
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSC2KT17BM9477
- Zoro #
- G800210729
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Color
- Kryptek Camo Banshee With Black Sides
- Seat Position
- Rear
- For Use With
- For 2016 To 2019 BMW X1
- Family Code
- BM9477
Description
Seat Covers in Neosupreme for 2016-2019 BMW X1 - (R), Split Back, Solid Bottom, w/3 removable headrests, w/armrest
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov