Shop COVERKING
See all product information
Create Account
Seat Covers in Neosupreme for 20162019 Ford Explorer, CSC2A5FD9849
- Mfr # CSC2A5FD9849
- Zoro # G700098441
product price:Â
$
209.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Front
For Use With
For 2016 To 2019 Ford Explorer 4-door S.U.V.
Family Code
FD9849
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSC2A5FD9849
- Zoro #
- G700098441
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Seat Position
- Front
- For Use With
- For 2016 To 2019 Ford Explorer 4-door S.U.V.
- Color
- Tan with Black sides
- Family Code
- FD9849
Description
Seat Covers in Neosupreme for 2016-2019 Ford Explorer 4-door S.U.V. - (F), 50/50 bucket, w/remov hdrst, w/side airbag, w/power driver & manual pass seat, non-Police pkg
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov