Shop COVERKING
See all product information
Create Account
Seat Covers in Neosupreme for 20162019 Ford Explorer, CSC2PD32FD10065
Mfr # CSC2PD32FD10065
Zoro # G400168093
product price:Â
$
299.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Rear
For Use With
For 2016 To 2019 Ford Explorer 4-door S.U.V.
Family Code
FD10065
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSC2PD32FD10065
- Zoro #
- G400168093
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Color
- Digital Camo Urban with Black Sides
- Seat Position
- Rear
- For Use With
- For 2016 To 2019 Ford Explorer 4-door S.U.V.
- Family Code
- FD10065
Description
Seat Covers in Neosupreme for 2016-2019 Ford Explorer 4-door S.U.V. - (R), THIRD ROW, 50/50 Split, w/non-removable headrest, Not for PowerFold
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov