Shop COVERKING
See all product information
Create Account
Seat Covers in Neosupreme for 20162019 Ford Explorer, CSC2RT08FD10064
Mfr # CSC2RT08FD10064
Zoro # G800240313
product price:Â
$
299.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Middle
For Use With
For 2016 To 2019 Ford Explorer 4-door S.U.V.
Family Code
FD10064
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSC2RT08FD10064
- Zoro #
- G800240313
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Color
- Camo Realtree Max-1 with Black Sides
- Seat Position
- Middle
- For Use With
- For 2016 To 2019 Ford Explorer 4-door S.U.V.
- Family Code
- FD10064
Description
Seat Covers in Neosupreme for 2016-2019 Ford Explorer 4-door S.U.V. - (M), SECOND ROW, 60/40 Split, w/Built-in armrest (60 on driver side)
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov