Shop COVERKING

Seat Covers in Neosupreme for 20162019 Ford Explorer, CSCKT12FD10065

  • Mfr # CSCKT12FD10065

  • Zoro # G200275977


product price: 
$
379.99
/ea
Free Shipping & Returns

Key Features

Style
Neosupreme
Seat Position
Rear
For Use With
For 2016 To 2019 Ford Explorer 4-door S.U.V.
Family Code
FD10065
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CSCKT12FD10065
Zoro #
G200275977
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Seat Position
Rear
For Use With
For 2016 To 2019 Ford Explorer 4-door S.U.V.
Color
Kryptek Camo Yeti Solid
Family Code
FD10065

Description

Seat Covers in Neosupreme for 2016-2019 Ford Explorer 4-door S.U.V. - (R), THIRD ROW, 50/50 Split, w/non-removable headrest, Not for PowerFold

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews