Shop COVERKING
See all product information
Create Account
Seat Covers in Neosupreme for 20162020 Chevrolet, CSC2PD32CH10063
Mfr # CSC2PD32CH10063
Zoro # G000158050
product price:Â
$
299.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Front
For Use With
For 2016 To 2020 Chevrolet Express 1500/2500/3500
Family Code
CH10063
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSC2PD32CH10063
- Zoro #
- G000158050
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Seat Position
- Front
- For Use With
- For 2016 To 2020 Chevrolet Express 1500/2500/3500
- Color
- Digital Camo Urban with Black Sides
- Family Code
- CH10063
Description
Seat Covers in Neosupreme for 2016-2020 Chevrolet Express 1500/2500/3500 - (F), 50/50 bkt, w/blt-in hdrst, w/1 armrest per st, w/o st-mnt sd airbag, Full Size, Not for Cutaway