Shop COVERKING
See all product information
Create Account
Seat Covers in Neosupreme for 20162020 Honda Civic, CSC2KT09HD9756
Mfr # CSC2KT09HD9756
Zoro # G600195738
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Front
For Use With
For 2016 To 2020 Honda Civic Coupe
Family Code
HD9756
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSC2KT09HD9756
- Zoro #
- G600195738
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Seat Position
- Front
- For Use With
- For 2016 To 2020 Honda Civic Coupe
- Color
- Kryptek Camo Nomad With Black Sides
- Family Code
- HD9756
Description
Seat Covers in Neosupreme for 2016-2020 Honda Civic Coupe - (F), 50/50 bucket, w/remov hdrst, w/side airbag, w/power driver & manual pass seat, NOT FOT TYPE R
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov