Shop COVERKING
See all product information
Create Account
Seat Covers in Neosupreme for 20162020 Honda Civic, CSC2MO08HD9755
Mfr # CSC2MO08HD9755
Zoro # G200168941
product price:Â
$
299.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Front
For Use With
For 2016 To 2020 Honda Civic Coupe
Family Code
HD9755
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSC2MO08HD9755
- Zoro #
- G200168941
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Seat Position
- Front
- Color
- Camo Mossy Oak Brush with Black Sides
- For Use With
- For 2016 To 2020 Honda Civic Coupe
- Family Code
- HD9755
Description
Seat Covers in Neosupreme for 2016-2020 Honda Civic Coupe - (F), 50/50 bucket, w/removable headrest, w/side airbag, w/manual driver & pass seat, NOT FOR TYPE R