Shop COVERKING
See all product information
Create Account
Seat Covers in Neosupreme for 20162020 Kia Sorento, CSC2KT16KI9510
- Mfr # CSC2KT16KI9510
- Zoro # G900128528
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Rear
For Use With
For 2016 To 2020 Kia Sorento
Family Code
KI9510
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSC2KT16KI9510
- Zoro #
- G900128528
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Seat Position
- Rear
- Color
- Kryptek Camo Raid With Black Sides
- For Use With
- For 2016 To 2020 Kia Sorento
- Family Code
- KI9510
Description
Seat Covers in Neosupreme for 2016-2020 Kia Sorento - (R), SX & SXL Trim, 50/50 Split, for 3 Rows Model ONLY