Shop COVERKING

Seat Covers in Neosupreme for 20162020 Kia Sorento, CSC2MO05KI9566

  • Mfr # CSC2MO05KI9566
  • Zoro # G800148343

product price: 
$
299.99
/ea
Free Shipping & Returns

Key Features

Style
Neosupreme
Seat Position
Rear
For Use With
For 2016 To 2020 Kia Sorento
Family Code
KI9566
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CSC2MO05KI9566
Zoro #
G800148343
UPC #
-
Country of Origin
United States
Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Camo Mossy Oak Duck Blind with Black Sides
Seat Position
Rear
For Use With
For 2016 To 2020 Kia Sorento
Family Code
KI9566

Description

Seat Covers in Neosupreme for 2016-2020 Kia Sorento - (R), 50/50 Split, For 3-Row Model ONLY

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.