Seat Covers in Neosupreme for 20162020 Kia Sorento, CSC2PD32KI9485

  • Mfr # CSC2PD32KI9485

  • Zoro # G800159288


product price:  $299.99
/ea
Free Shipping & Returns

Key Features

Style
Neosupreme
Seat Position
Middle
For Use With
For 2016 To 2020 Kia Sorento
Family Code
KI9485
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSC2PD32KI9485
Zoro #
G800159288
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Digital Camo Urban with Black Sides
Seat Position
Middle
For Use With
For 2016 To 2020 Kia Sorento
Family Code
KI9485

Description

Seat Covers in Neosupreme for 2016-2020 Kia Sorento - (M), Not for SX & SXL, 40/20/40 Back, 60/40 Bottom, w/3 rmv hdrst, w/built-in armrest, 3 Rows Only

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.