Shop COVERKING
See all product information
Create Account
Spacermesh Seat Covers for 2012-2019 Fiat 500 - (R), CSC2S1-FT7005
Mfr # CSC2S1FT7005
Zoro # G400349522
product price:Â
$
199.99
/ea
Free Shipping & Returns
Key Features
Style
Spacermesh
Seat Position
Rear
For Use With
For 2012 To 2019 Fiat 500
Family Code
FT7005
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSC2S1FT7005
- Zoro #
- G400349522
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Spacermesh
- Color
- Black
- Seat Position
- Rear
- For Use With
- For 2012 To 2019 Fiat 500
- Family Code
- FT7005
Description
Seat Covers in Spacermesh for 2012-2019 Fiat 500 - (R),CSC2S1-FT7005