Shop COVERKING
See all product information
Create Account
UNIVERSAL COVER FITS SEDANS UP TO 13 ft 1 in COVERBOND GRAY
Mfr # UVCCAR1N98
Zoro # G822843196
product price:Â
$
39.99
/ea
Key Features
Color
Gray
Material
Coverbond 4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UVCCAR1N98
- Zoro #
- G822843196
- UPC #
- 715928103671
- Country of Origin
- Mexico
Details
- Color
- Gray
- Item
- Universal Fit Vehicle Covers
- Material
- Coverbond 4
Description
N/A
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.