Shop COVERKING
See all product information
Create Account
Velour for Seat Covers 1989-1994 Nissan 240SX - (F), CSCV3-NS7100
Mfr # CSCV3NS7100
Zoro # G800063691
product price:Â
$
229.99
/ea
Free Shipping & Returns
Key Features
Style
Velour
Seat Position
Front
For Use With
For 1989 To 1994 Nissan 240SX
Family Code
NS7100
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSCV3NS7100
- Zoro #
- G800063691
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Velour
- Color
- Gray
- Seat Position
- Front
- For Use With
- For 1989 To 1994 Nissan 240SX
- Family Code
- NS7100
Description
Seat Covers in Velour for 1989-1994 Nissan 240SX - (F),CSCV3-NS7100
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov