Velour for Seat Covers 1989-1994 Nissan Maxima - (R), CSCV2-NS7090

  • Mfr # CSCV2NS7090

  • Zoro # G000062272


product price:  $229.99
/ea
Free Shipping & Returns

Key Features

Style
Velour
Seat Position
Rear
For Use With
For 1989 To 1994 Nissan Maxima
Family Code
NS7090
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSCV2NS7090
Zoro #
G000062272
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Velour
Color
Charcoal
Seat Position
Rear
For Use With
For 1989 To 1994 Nissan Maxima
Family Code
NS7090

Description

Seat Covers in Velour for 1989-1994 Nissan Maxima - (R),CSCV2-NS7090

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.