Velour for Seat Covers 1993-1995 Ford Ranger - (F), CSCV12-FD7242

  • Mfr # CSCV12FD7242

  • Zoro # G200055074


original price:  $229.99 , new price: $195.99 , 14 percent off
new price:  $195.99
/ea
Free Shipping & Returns

Key Features

Style
Velour
Seat Position
Front
For Use With
For 1993 To 1995 Ford Ranger
Family Code
FD7242
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSCV12FD7242
Zoro #
G200055074
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Velour
Color
Beige
Seat Position
Front
For Use With
For 1993 To 1995 Ford Ranger
Family Code
FD7242

Description

Seat Covers in Velour for 1993-1995 Ford Ranger - (F),CSCV12-FD7242

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.