Velour for Seat Covers 1994-1995 Subaru Sambar - (F), CSCV1-SU7151

  • Mfr # CSCV1SU7151

  • Zoro # G800048247


product price:  $229.99
/ea
Free Shipping & Returns

Key Features

Style
Velour
Seat Position
Front
For Use With
For 1994 To 1995 Subaru Sambar
Family Code
SU7151
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSCV1SU7151
Zoro #
G800048247
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Velour
Color
Black
Seat Position
Front
For Use With
For 1994 To 1995 Subaru Sambar
Family Code
SU7151

Description

Seat Covers in Velour for 1994-1995 Subaru Sambar - (F),CSCV1-SU7151

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.