Shop COVERKING
See all product information
Create Account
Velour for Seat Covers 1995-1998 Nissan 200SX - (F), CSCV3-NS7091
Mfr # CSCV3NS7091
Zoro # G500063748
product price:Â
$
229.99
/ea
Free Shipping & Returns
Key Features
Style
Velour
Seat Position
Front
For Use With
For 1995 To 1998 Nissan 200SX
Family Code
NS7091
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSCV3NS7091
- Zoro #
- G500063748
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Velour
- Seat Position
- Front
- Color
- Gray
- For Use With
- For 1995 To 1998 Nissan 200SX
- Family Code
- NS7091
Description
Seat Covers in Velour for 1995-1998 Nissan 200SX - (F),CSCV3-NS7091
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.