Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Velour for Seat Covers 2000-2000 Isuzu Amigo - (R), CSCV2-IS7031

  • Mfr # CSCV2IS7031

  • Zoro # G900065526


product price: $229.99
/ea
Free Shipping & Returns

Key Features

Style
Velour
Seat Position
Rear
For Use With
For 2000 To 2000 Isuzu Amigo
Family Code
IS7031
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSCV2IS7031
Zoro #
G900065526
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Velour
Color
Charcoal
Seat Position
Rear
For Use With
For 2000 To 2000 Isuzu Amigo
Family Code
IS7031

Description

Seat Covers in Velour for 2000-2000 Isuzu Amigo - (R),CSCV2-IS7031

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.